Gear Rack, Steel, Machined, Metric
Mfr # SRFX-100
Zoro # G304670197
product price: $19.15
/eaKey Features
Material
Steel
Material Grade
S45C
Material Fabrication
Machined
End Type
Machined Ends
Overall Length
100 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFX-100
Zoro #
G304670197
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
100 mm
Details
Item
Gear Rack
Material
Steel
Material Grade
S45C
Material Fabrication
Machined
End Type
Machined Ends
System of Measurement
Metric
Description
Gear Rack, End Type Machined Ends, Material Steel, Material Fabrication Machined, Material Grade S45C, Overall Length 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.