Ground and Machined Steel Worms
Mfr # KWG0.5-R1
Zoro # G004670251
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Pressure Angle
20 Degrees
Precision Class
KHK W 001 Grade 2
Shaft Length -Left
19 mm
Face Width
12 mm
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KWG0.5-R1
Zoro #
G004670251
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Length -Left
19 mm
Face Width
12 mm
Shaft Length -Right
34 mm
Shaft Diameter
6 mm
Overall Length
65 mm
Pitch Diameter
9 mm
Outside Diameter
10 mm
Details
Pressure Angle
20 Degrees
Precision Class
KHK W 001 Grade 2
Tooth Direction
Right Hand
Number of Starts
1
Gear Shape
W5
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Material
Alloy Steel
System of Measurement
Metric
Metric Module Pitch
0.5
Item
Ground & Machined Worm
Description
Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 12 mm, Gear Shape W5, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 0.5, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 10 mm, Overall Length 65 mm, Pitch Diameter 9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.