Ground and Machined Steel Worms

  • Mfr # KWG0.5-R2

  • Zoro # G504670300


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Length -Right
34 mm
Overall Length
65 mm
Metric Module Pitch
0.5
Maximum Teeth Hardness
60 HRC
Pitch Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWG0.5-R2
Zoro #
G504670300
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length -Right
34 mm
Overall Length
65 mm
Pitch Diameter
9 mm
Face Width
12 mm
Shaft Diameter
6 mm
Shaft Length -Left
19 mm
Outside Diameter
10 mm

Details

Metric Module Pitch
0.5
Maximum Teeth Hardness
60 HRC
Pressure Angle
20 Degrees
Precision Class
KHK W 001 Grade 2
Item
Ground & Machined Worm
Teeth Heat Treatment
Hardened Teeth
Minimum Teeth Hardness
50 HRC
Tooth Direction
Right Hand
Material
Alloy Steel
Number of Starts
2
Gear Shape
W5
System of Measurement
Metric

Description

Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 12 mm, Gear Shape W5, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 0.5, Minimum Teeth Hardness 50 HRC, Number of Starts 2, Outside Diameter 10 mm, Overall Length 65 mm, Pitch Diameter 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.