Ground and Machined Steel Worms
Mfr # KWG0.8-R1
Zoro # G504670256
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Pressure Angle
20 Degrees
Metric Module Pitch
0.8
Tooth Direction
Right Hand
Teeth Heat Treatment
Hardened Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KWG0.8-R1
Zoro #
G504670256
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
20 mm
Pitch Diameter
12 mm
Overall Length
85 mm
Shaft Length -Left
25 mm
Shaft Diameter
8 mm
Shaft Length -Right
40 mm
Outside Diameter
13.6 mm
Details
System of Measurement
Metric
Item
Ground & Machined Worm
Pressure Angle
20 Degrees
Metric Module Pitch
0.8
Tooth Direction
Right Hand
Teeth Heat Treatment
Hardened Teeth
Material
Alloy Steel
Gear Shape
W5
Maximum Teeth Hardness
60 HRC
Precision Class
KHK W 001 Grade 2
Minimum Teeth Hardness
50 HRC
Number of Starts
1
Description
Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 20 mm, Gear Shape W5, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 0.8, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 13.6 mm, Overall Length 85 mm, Pitch Diameter 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.