Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # KWG0.8-R2

  • Zoro # G204670211


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Teeth Heat Treatment
Hardened Teeth
Tooth Direction
Right Hand
Minimum Teeth Hardness
50 HRC
Shaft Diameter
8 mm
Outside Diameter
13.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWG0.8-R2
Zoro #
G204670211
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Diameter
8 mm
Outside Diameter
13.6 mm
Shaft Length -Left
25 mm
Shaft Length -Right
40 mm
Face Width
20 mm
Overall Length
85 mm
Pitch Diameter
12 mm

Details

Teeth Heat Treatment
Hardened Teeth
Item
Ground & Machined Worm
Tooth Direction
Right Hand
Minimum Teeth Hardness
50 HRC
Precision Class
KHK W 001 Grade 2
Number of Starts
2
Gear Shape
W5
Pressure Angle
20 Degrees
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Material
Alloy Steel
Metric Module Pitch
0.8

Description

Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 20 mm, Gear Shape W5, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 0.8, Minimum Teeth Hardness 50 HRC, Number of Starts 2, Outside Diameter 13.6 mm, Overall Length 85 mm, Pitch Diameter 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.