Ground and Machined Steel Worms

  • Mfr # KWG1-R1

  • Zoro # G804670611


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tooth Direction
Right Hand
Shaft Length -Right
55 mm
Material
Alloy Steel
Maximum Teeth Hardness
60 HRC
Number of Starts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWG1-R1
Zoro #
G804670611
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length -Right
55 mm
Face Width
30 mm
Pitch Diameter
16 mm
Shaft Length -Left
35 mm
Outside Diameter
18 mm
Shaft Diameter
18.2 mm
Overall Length
140 mm

Details

Tooth Direction
Right Hand
Material
Alloy Steel
Maximum Teeth Hardness
60 HRC
Number of Starts
1
Item
Ground & Machined Worm
Finish
Black Oxide
Metric Module Pitch
1
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
Precision Class
KHK W 001 Grade 2
Gear Shape
W6
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC

Description

Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 30 mm, Finish Black Oxide, Gear Shape W6, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 18 mm, Overall Length 140 mm, Pitch Diameter 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.