Ground and Machined Steel Worms

  • Mfr # KWG1.5-R2

  • Zoro # G704670599


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Precision Class
KHK W 001 Grade 2
Teeth Heat Treatment
Hardened Teeth
Material
Alloy Steel
Minimum Teeth Hardness
50 HRC
Face Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWG1.5-R2
Zoro #
G704670599
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
40 mm
Shaft Length -Right
70 mm
Outside Diameter
28 mm
Shaft Diameter
26.2 mm
Overall Length
190 mm
Pitch Diameter
25 mm
Shaft Length -Left
50 mm

Details

Precision Class
KHK W 001 Grade 2
Teeth Heat Treatment
Hardened Teeth
Material
Alloy Steel
Minimum Teeth Hardness
50 HRC
Pressure Angle
20 Degrees
Number of Starts
2
System of Measurement
Metric
Tooth Direction
Right Hand
Finish
Black Oxide
Gear Shape
W6
Maximum Teeth Hardness
60 HRC
Item
Ground & Machined Worm
Metric Module Pitch
1.5

Description

Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 40 mm, Finish Black Oxide, Gear Shape W6, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Starts 2, Outside Diameter 28 mm, Overall Length 190 mm, Pitch Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.