Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # KWG2-R1

  • Zoro # G004670466


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Gear Shape
W6
Number of Starts
1
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Shaft Diameter
25.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWG2-R1
Zoro #
G004670466
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Diameter
25.2 mm
Shaft Length -Right
75 mm
Shaft Length -Left
35 mm
Outside Diameter
26 mm
Pitch Diameter
22 mm
Face Width
40 mm
Overall Length
200 mm

Details

Gear Shape
W6
Number of Starts
1
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Material
Alloy Steel
Tooth Direction
Right Hand
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
2
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
Precision Class
KHK W 001 Grade 2
Item
Ground & Machined Worm

Description

Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 40 mm, Finish Black Oxide, Gear Shape W6, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 26 mm, Overall Length 200 mm, Pitch Diameter 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.