Zoro Homepage

Ground and Machined Steel Worms

  • Mfr # KWG2-R2

  • Zoro # G004670565


product price: $181.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Tooth Direction
Right Hand
Gear Shape
W6
Face Width
40 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWG2-R2
Zoro #
G004670565
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
40 mm
Overall Length
200 mm
Pitch Diameter
22 mm
Shaft Length -Right
75 mm
Outside Diameter
26 mm
Shaft Length -Left
35 mm
Shaft Diameter
25.2 mm

Details

System of Measurement
Metric
Tooth Direction
Right Hand
Gear Shape
W6
Pressure Angle
20 Degrees
Number of Starts
2
Finish
Black Oxide
Precision Class
KHK W 001 Grade 2
Metric Module Pitch
2
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Item
Ground & Machined Worm
Material
Alloy Steel
Teeth Heat Treatment
Hardened Teeth

Description

Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 40 mm, Finish Black Oxide, Gear Shape W6, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Starts 2, Outside Diameter 26 mm, Overall Length 200 mm, Pitch Diameter 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.