Ground and Machined Steel Worms

  • Mfr # KWG2.5-R1

  • Zoro # G604670491


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Pressure Angle
20 Degrees
Number of Starts
1
Shaft Length -Left
50 mm
Shaft Length -Right
100 mm
Outside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWG2.5-R1
Zoro #
G604670491
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length -Left
50 mm
Shaft Length -Right
100 mm
Outside Diameter
35 mm
Pitch Diameter
30 mm
Overall Length
250 mm
Face Width
46 mm
Shaft Diameter
30.2 mm

Details

Pressure Angle
20 Degrees
Number of Starts
1
Gear Shape
W6
Minimum Teeth Hardness
50 HRC
Item
Ground & Machined Worm
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2.5
Finish
Black Oxide
Material
Alloy Steel
Maximum Teeth Hardness
60 HRC
Tooth Direction
Right Hand
Precision Class
KHK W 001 Grade 2

Description

Ground & Machined Worm, Bore Diameter Not Applicable, Bore Diameter Tolerance Not Applicable, Bore Type Not Applicable, Face Width 46 mm, Finish Black Oxide, Gear Shape W6, Hub Diameter Not Applicable, Hub Projection Not Applicable, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 35 mm, Overall Length 250 mm, Pitch Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.