Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # SW0.5-R1

  • Zoro # G804670543


product price: $17.29
/ea

Key Features

Number of Set Screws
1
Metric Module Pitch
0.5
Number of Starts
1
Pitch Diameter
11 mm
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW0.5-R1
Zoro #
G804670543
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
11 mm
Outside Diameter
12 mm
Overall Length
18 mm
Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
5 mm
Face Width
10 mm
Screw Thread Size
M3

Details

Number of Set Screws
1
Metric Module Pitch
0.5
Number of Starts
1
Precision Class
KHK W 001 Grade 4
Tooth Direction
Right Hand
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Bore Type
Plain
System of Measurement
Metric
Material
Carbon Steel
Pressure Angle
20 Degrees
Item
Ground & Machined Worm
Gear Shape
W2

Description

Ground & Machined Worm, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Finish Black Oxide, Gear Shape W2, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 1, Outside Diameter 12 mm, Overall Length 18 mm, Pitch Diameter 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.