Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # SW0.8-R1

  • Zoro # G404671537


product price: $22.19
/ea

Key Features

Number of Starts
1
Screw Thread Size
M4
Number of Set Screws
1
Bore Diameter Tolerance
+/- 0.1 mm
Outside Diameter
15.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW0.8-R1
Zoro #
G404671537
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M4
Bore Diameter Tolerance
+/- 0.1 mm
Outside Diameter
15.6 mm
Pitch Diameter
14 mm
Bore Diameter
6 mm
Face Width
18 mm
Overall Length
30 mm

Details

Number of Starts
1
Number of Set Screws
1
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Finish
Black Oxide
System of Measurement
Metric
Gear Shape
W2
Material
Carbon Steel
Item
Ground & Machined Worm
Tooth Direction
Right Hand
Bore Type
Plain
Precision Class
KHK W 001 Grade 4
Metric Module Pitch
0.8

Description

Ground & Machined Worm, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 18 mm, Finish Black Oxide, Gear Shape W2, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 0.8, Number of Set Screws 1, Number of Starts 1, Outside Diameter 15.6 mm, Overall Length 30 mm, Pitch Diameter 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.