Ground and Machined Steel Worms
Mfr # SW0.8-R2
Zoro # G904671495
product price: $22.19
/eaKey Features
Gear Shape
W2
Bore Type
Plain
System of Measurement
Metric
Bore Diameter
6 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW0.8-R2
Zoro #
G904671495
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
6 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
18 mm
Overall Length
30 mm
Outside Diameter
15.6 mm
Pitch Diameter
14 mm
Screw Thread Size
M4
Details
Gear Shape
W2
Bore Type
Plain
System of Measurement
Metric
Finish
Black Oxide
Number of Starts
2
Maximum Teeth Hardness
194 HB
Number of Set Screws
1
Material
Carbon Steel
Tooth Direction
Right Hand
Precision Class
KHK W 001 Grade 4
Pressure Angle
20 Degrees
Metric Module Pitch
0.8
Item
Ground & Machined Worm
Description
Ground & Machined Worm, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 18 mm, Finish Black Oxide, Gear Shape W2, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 0.8, Number of Set Screws 1, Number of Starts 2, Outside Diameter 15.6 mm, Overall Length 30 mm, Pitch Diameter 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.