Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # SW1-R2

  • Zoro # G604671559


product price: $22.19
/ea

Key Features

Bore Diameter
6 mm
System of Measurement
Metric
Outside Diameter
18 mm
Bore Diameter Tolerance
+/- 0.1 mm
Gear Shape
W2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW1-R2
Zoro #
G604671559
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Outside Diameter
18 mm
Bore Diameter Tolerance
+/- 0.1 mm
Overall Length
32 mm
Pitch Diameter
16 mm
Screw Thread Size
M4
Face Width
20 mm

Details

System of Measurement
Metric
Item
Ground & Machined Worm
Gear Shape
W2
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Bore Type
Plain
Precision Class
KHK W 001 Grade 4
Material
Carbon Steel
Tooth Direction
Right Hand
Number of Set Screws
1
Finish
Black Oxide
Number of Starts
2
Metric Module Pitch
1

Description

Ground & Machined Worm, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 20 mm, Finish Black Oxide, Gear Shape W2, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1, Number of Set Screws 1, Number of Starts 2, Outside Diameter 18 mm, Overall Length 32 mm, Pitch Diameter 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.