Ground and Machined Steel Worms

  • Mfr # SW1.25-R1

  • Zoro # G104671509


product price: $28.59
/ea

Key Features

Tooth Direction
Right Hand
Overall Length
37 mm
Bore Type
Plain
Precision Class
KHK W 001 Grade 4
Screw Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1.25-R1
Zoro #
G104671509
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
37 mm
Screw Thread Size
M5
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Pitch Diameter
21 mm
Outside Diameter
23.5 mm
Face Width
25 mm

Details

Tooth Direction
Right Hand
Bore Type
Plain
Precision Class
KHK W 001 Grade 4
Gear Shape
W2
Metric Module Pitch
1.25
Number of Set Screws
1
Item
Ground & Machined Worm
Number of Starts
1
System of Measurement
Metric
Material
Carbon Steel
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees

Description

Ground & Machined Worm, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 25 mm, Finish Black Oxide, Gear Shape W2, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.25, Number of Set Screws 1, Number of Starts 1, Outside Diameter 23.5 mm, Overall Length 37 mm, Pitch Diameter 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.