Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # SW1.5-R2

  • Zoro # G104671547


product price: $32.79
/ea

Key Features

Finish
Black Oxide
Overall Length
40 mm
Precision Class
KHK W 001 Grade 4
Outside Diameter
28 mm
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1.5-R2
Zoro #
G104671547
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
40 mm
Outside Diameter
28 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
25 mm
Bore Diameter
8 mm
Hub Diameter
20 mm
Face Width
30 mm

Details

Finish
Black Oxide
Precision Class
KHK W 001 Grade 4
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Gear Shape
W1
Hub Projection
10 mm
Metric Module Pitch
1.5
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Material
Carbon Steel
Item
Ground & Machined Worm
Number of Starts
2

Description

Ground & Machined Worm, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 30 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 20 mm, Hub Projection 10 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.5, Number of Starts 2, Outside Diameter 28 mm, Overall Length 40 mm, Pitch Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.