Zoro Homepage

Ground and Machined Steel Worms

  • Mfr # SW2-R1

  • Zoro # G004671456


product price: $37.65
/ea

Key Features

Gear Shape
W1
Maximum Teeth Hardness
194 HB
Hub Projection
14 mm
System of Measurement
Metric
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2-R1
Zoro #
G004671456
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Face Width
32 mm
Bore Diameter
12 mm
Hub Diameter
25 mm
Overall Length
46 mm
Outside Diameter
35 mm
Pitch Diameter
31 mm

Details

Gear Shape
W1
Maximum Teeth Hardness
194 HB
Hub Projection
14 mm
System of Measurement
Metric
Metric Module Pitch
2
Number of Starts
1
Material
Carbon Steel
Item
Ground & Machined Worm
Finish
Black Oxide
Tooth Direction
Right Hand
Bore Type
Plain
Precision Class
KHK W 001 Grade 4
Pressure Angle
14.5 Degrees

Description

Ground & Machined Worm, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 32 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 25 mm, Hub Projection 14 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2, Number of Starts 1, Outside Diameter 35 mm, Overall Length 46 mm, Pitch Diameter 31 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.