Ground and Machined Steel Worms
Mfr # SW2-R2
Zoro # G404671421
product price: $37.69
/eaKey Features
Bore Diameter
12 mm
Outside Diameter
35 mm
Precision Class
KHK W 001 Grade 4
Material
Carbon Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW2-R2
Zoro #
G404671421
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
12 mm
Outside Diameter
35 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
46 mm
Pitch Diameter
31 mm
Hub Diameter
25 mm
Face Width
32 mm
Details
Precision Class
KHK W 001 Grade 4
Material
Carbon Steel
System of Measurement
Metric
Metric Module Pitch
2
Tooth Direction
Right Hand
Number of Starts
2
Bore Type
Plain
Item
Ground & Machined Worm
Hub Projection
14 mm
Maximum Teeth Hardness
194 HB
Gear Shape
W1
Finish
Black Oxide
Pressure Angle
14.5 Degrees
Description
Ground & Machined Worm, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 32 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 25 mm, Hub Projection 14 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2, Number of Starts 2, Outside Diameter 35 mm, Overall Length 46 mm, Pitch Diameter 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.