Ground and Machined Steel Worms
Mfr # SW2.5-L2
Zoro # G404671483
product price: $67.65
/eaKey Features
Gear Shape
W1
Precision Class
KHK W 001 Grade 4
Bore Diameter
15 mm
Pitch Diameter
37 mm
Tooth Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW2.5-L2
Zoro #
G404671483
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
15 mm
Pitch Diameter
37 mm
Overall Length
63 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
45 mm
Outside Diameter
42 mm
Hub Diameter
30 mm
Details
Gear Shape
W1
Precision Class
KHK W 001 Grade 4
Item
Ground & Machined Worm
Tooth Direction
Left Hand
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Material
Carbon Steel
Pressure Angle
20 Degrees
Hub Projection
18 mm
Metric Module Pitch
2.5
System of Measurement
Metric
Number of Starts
2
Bore Type
Plain
Description
Ground & Machined Worm, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 45 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 30 mm, Hub Projection 18 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2.5, Number of Starts 2, Outside Diameter 42 mm, Overall Length 63 mm, Pitch Diameter 37 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.