Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # SW2.5-R1

  • Zoro # G304671446


product price: $58.69
/ea

Key Features

System of Measurement
Metric
Pressure Angle
20 Degrees
Pitch Diameter
37 mm
Tooth Direction
Right Hand
Outside Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2.5-R1
Zoro #
G304671446
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
37 mm
Outside Diameter
42 mm
Face Width
45 mm
Overall Length
63 mm
Hub Diameter
30 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm

Details

System of Measurement
Metric
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Item
Ground & Machined Worm
Gear Shape
W1
Bore Type
Plain
Metric Module Pitch
2.5
Number of Starts
1
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Precision Class
KHK W 001 Grade 4
Material
Carbon Steel
Hub Projection
18 mm

Description

Ground & Machined Worm, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 45 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 30 mm, Hub Projection 18 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2.5, Number of Starts 1, Outside Diameter 42 mm, Overall Length 63 mm, Pitch Diameter 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.