Ground and Machined Steel Worms

  • Mfr # SWG1-R1

  • Zoro # G004671418


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tooth Direction
Right Hand
Outside Diameter
18 mm
Face Width
20 mm
Material
Carbon Steel
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWG1-R1
Zoro #
G004671418
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
18 mm
Face Width
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
32 mm
Bore Diameter
8 mm
Screw Thread Size
M4
Pitch Diameter
16 mm

Details

Tooth Direction
Right Hand
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
1
Maximum Teeth Hardness
60 HRC
Bore Type
Plain
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Precision Class
KHK W 001 Grade 2
Item
Ground & Machined Worm
Number of Starts
1
Number of Set Screws
1
Gear Shape
W2
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide

Description

Ground & Machined Worm, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 20 mm, Finish Black Oxide, Gear Shape W2, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Set Screws 1, Number of Starts 1, Outside Diameter 18 mm, Overall Length 32 mm, Pitch Diameter 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.