Ground and Machined Steel Worms

  • Mfr # SWG1.5-R1

  • Zoro # G104671394


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Precision Class
KHK W 001 Grade 2
Gear Shape
W1
Minimum Teeth Hardness
50 HRC
Hub Diameter
20 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWG1.5-R1
Zoro #
G104671394
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
28 mm
Overall Length
40 mm
Face Width
30 mm
Pitch Diameter
25 mm
Bore Diameter
10 mm

Details

Precision Class
KHK W 001 Grade 2
Gear Shape
W1
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
1.5
Tooth Direction
Right Hand
Maximum Teeth Hardness
60 HRC
Pressure Angle
20 Degrees
System of Measurement
Metric
Bore Type
Plain
Material
Carbon Steel
Hub Projection
10 mm
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Number of Starts
1
Item
Ground & Machined Worm

Description

Ground & Machined Worm, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 30 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 20 mm, Hub Projection 10 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 28 mm, Overall Length 40 mm, Pitch Diameter 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.