Ground and Machined Steel Worms
Mfr # SWG1.5-R2
Zoro # G704671459
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
28 mm
Face Width
30 mm
Material
Carbon Steel
Gear Shape
W1
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWG1.5-R2
Zoro #
G704671459
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
28 mm
Face Width
30 mm
Overall Length
40 mm
Hub Diameter
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
25 mm
Bore Diameter
10 mm
Details
Item
Ground & Machined Worm
Material
Carbon Steel
Gear Shape
W1
Bore Type
Plain
Metric Module Pitch
1.5
Precision Class
KHK W 001 Grade 2
Pressure Angle
20 Degrees
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Number of Starts
2
Minimum Teeth Hardness
50 HRC
Hub Projection
10 mm
Tooth Direction
Right Hand
Description
Ground & Machined Worm, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 30 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 20 mm, Hub Projection 10 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Starts 2, Outside Diameter 28 mm, Overall Length 40 mm, Pitch Diameter 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.