Ground and Machined Steel Worms
Mfr # SWG2.5-R1
Zoro # G604671375
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Plain
Outside Diameter
42 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
45 mm
Teeth Heat Treatment
Hardened Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWG2.5-R1
Zoro #
G604671375
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
42 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
45 mm
Bore Diameter
15 mm
Overall Length
65 mm
Pitch Diameter
37 mm
Hub Diameter
30 mm
Details
Bore Type
Plain
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Pressure Angle
20 Degrees
Minimum Teeth Hardness
50 HRC
Hub Projection
17 mm
Gear Shape
W3
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Metric Module Pitch
2.5
Number of Starts
1
Item
Ground & Machined Worm
Tooth Direction
Right Hand
Material
Carbon Steel
Precision Class
KHK W 001 Grade 2
Description
Ground & Machined Worm, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 45 mm, Finish Black Oxide, Gear Shape W3, Hub Diameter 30 mm, Hub Projection 17 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC, Number of Starts 1, Outside Diameter 42 mm, Overall Length 65 mm, Pitch Diameter 37 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.