Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # SWG2.5-R2

  • Zoro # G604671436


product price: $135.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Precision Class
KHK W 001 Grade 2
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2.5
Hub Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWG2.5-R2
Zoro #
G604671436
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
30 mm
Outside Diameter
42 mm
Bore Diameter
15 mm
Pitch Diameter
37 mm
Overall Length
65 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
45 mm

Details

System of Measurement
Metric
Precision Class
KHK W 001 Grade 2
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2.5
Maximum Teeth Hardness
60 HRC
Tooth Direction
Right Hand
Minimum Teeth Hardness
50 HRC
Hub Projection
17 mm
Material
Carbon Steel
Pressure Angle
20 Degrees
Item
Ground & Machined Worm
Bore Type
Plain
Finish
Black Oxide
Number of Starts
2
Gear Shape
W3

Description

Ground & Machined Worm, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 45 mm, Finish Black Oxide, Gear Shape W3, Hub Diameter 30 mm, Hub Projection 17 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC, Number of Starts 2, Outside Diameter 42 mm, Overall Length 65 mm, Pitch Diameter 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.