Ground Helical Gears
Mfr # KHG1-100L
Zoro # G104841605
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
100
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Overall Length
18 mm
Tooth Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG1-100L
Zoro #
G104841605
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
18 mm
Face Width
8 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
H7
Outside Diameter
102 mm
Pitch Diameter
100 mm
Hub Diameter
50 mm
Details
Item
Ground Helical Gear
Number of Teeth
100
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Tooth Direction
Left Hand
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Hub Projection
10 mm
Pressure Angle
20 Degrees
System of Measurement
Metric
Metric Module Pitch
1
Teeth Heat Treatment
Hardened Teeth
Minimum Teeth Hardness
50 HRC
Gear Type
Helical
Gear Shape
S1
Spiral Angle
21.5 Degrees
Description
Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 100, Outside Diameter 102 mm, Overall Length 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.