Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1-22L

  • Zoro # G204841512


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
22
Material
Alloy Steel
Pressure Angle
20 Degrees
Pitch Diameter
22 mm
Spiral Angle
21.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1-22L
Zoro #
G204841512
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
22 mm
Outside Diameter
24 mm
Bore Diameter
8 mm
Overall Length
18 mm
Hub Diameter
18 mm
Face Width
8 mm
Bore Diameter Tolerance
H7

Details

Item
Ground Helical Gear
Number of Teeth
22
Material
Alloy Steel
Pressure Angle
20 Degrees
Spiral Angle
21.5 Degrees
Teeth Heat Treatment
Hardened Teeth
Gear Type
Helical
Hub Projection
10 mm
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
1
Tooth Direction
Left Hand
System of Measurement
Metric
Gear Shape
S1
Precision Class
JIS N6 (JIS B1702-1:1998)
Minimum Teeth Hardness
50 HRC

Description

Ground Helical Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 18 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 22, Outside Diameter 24 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.