Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1-24R

  • Zoro # G804841622


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Material
Alloy Steel
Bore Diameter
8 mm
Pitch Diameter
24 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1-24R
Zoro #
G804841622
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Pitch Diameter
24 mm
Bore Diameter Tolerance
H7
Outside Diameter
26 mm
Face Width
8 mm
Overall Length
18 mm
Hub Diameter
20 mm

Details

Item
Ground Helical Gear
Number of Teeth
24
Material
Alloy Steel
Pressure Angle
20 Degrees
Teeth Heat Treatment
Hardened Teeth
Gear Shape
S1
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
1
Hub Projection
10 mm
Tooth Direction
Right Hand
Precision Class
JIS N6 (JIS B1702-1:1998)
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
Gear Type
Helical
System of Measurement
Metric
Spiral Angle
21.5 Degrees

Description

Ground Helical Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 20 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 24, Outside Diameter 26 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.