Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1-30R

  • Zoro # G804841523


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Maximum Teeth Hardness
60 HRC
Face Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1-30R
Zoro #
G804841523
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
8 mm
Hub Diameter
25 mm
Pitch Diameter
30 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Outside Diameter
32 mm
Overall Length
18 mm

Details

Item
Ground Helical Gear
Number of Teeth
30
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Maximum Teeth Hardness
60 HRC
Pressure Angle
20 Degrees
Metric Module Pitch
1
System of Measurement
Metric
Gear Type
Helical
Hub Projection
10 mm
Spiral Angle
21.5 Degrees
Minimum Teeth Hardness
50 HRC
Tooth Direction
Right Hand
Gear Shape
S1
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Ground Helical Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 25 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 30, Outside Diameter 32 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.