Ground Helical Gears
Mfr # KHG1-40R
Zoro # G604841846
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
40
Material
Alloy Steel
Outside Diameter
42 mm
Pressure Angle
20 Degrees
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG1-40R
Zoro #
G604841846
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
42 mm
Face Width
8 mm
Overall Length
18 mm
Hub Diameter
30 mm
Pitch Diameter
40 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Details
Item
Ground Helical Gear
Number of Teeth
40
Material
Alloy Steel
Pressure Angle
20 Degrees
Finish
Black Oxide
Tooth Direction
Right Hand
Metric Module Pitch
1
Gear Type
Helical
Teeth Heat Treatment
Hardened Teeth
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Gear Shape
S1
Precision Class
JIS N6 (JIS B1702-1:1998)
Hub Projection
10 mm
Spiral Angle
21.5 Degrees
System of Measurement
Metric
Description
Ground Helical Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 30 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 40, Outside Diameter 42 mm, Overall Length 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.