Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1-50R

  • Zoro # G804841806


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Type
Helical
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1-50R
Zoro #
G804841806
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Pitch Diameter
50 mm
Face Width
8 mm
Bore Diameter Tolerance
H7
Overall Length
18 mm
Outside Diameter
52 mm
Hub Diameter
35 mm

Details

Item
Ground Helical Gear
Number of Teeth
50
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Type
Helical
Pressure Angle
20 Degrees
Metric Module Pitch
1
Gear Shape
S1
System of Measurement
Metric
Spiral Angle
21.5 Degrees
Tooth Direction
Right Hand
Minimum Teeth Hardness
50 HRC
Hub Projection
10 mm
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC

Description

Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 35 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 50, Outside Diameter 52 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.