Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1-90L

  • Zoro # G204841741


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
90
Material
Alloy Steel
Tooth Direction
Left Hand
Gear Type
Helical
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1-90L
Zoro #
G204841741
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
8 mm
Pitch Diameter
90 mm
Overall Length
18 mm
Bore Diameter
15 mm
Hub Diameter
50 mm
Outside Diameter
92 mm

Details

Item
Ground Helical Gear
Number of Teeth
90
Material
Alloy Steel
Tooth Direction
Left Hand
Gear Type
Helical
Pressure Angle
20 Degrees
Hub Projection
10 mm
Metric Module Pitch
1
Gear Shape
S1
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Precision Class
JIS N6 (JIS B1702-1:1998)
Spiral Angle
21.5 Degrees
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC

Description

Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 90, Outside Diameter 92 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.