Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1-90R

  • Zoro # G904841676


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
90
Material
Alloy Steel
Outside Diameter
92 mm
Face Width
8 mm
Gear Type
Helical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1-90R
Zoro #
G904841676
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
92 mm
Face Width
8 mm
Bore Diameter
15 mm
Hub Diameter
50 mm
Pitch Diameter
90 mm
Overall Length
18 mm
Bore Diameter Tolerance
H7

Details

Item
Ground Helical Gear
Number of Teeth
90
Material
Alloy Steel
Gear Type
Helical
Gear Shape
S1
Minimum Teeth Hardness
50 HRC
Hub Projection
10 mm
Maximum Teeth Hardness
60 HRC
Spiral Angle
21.5 Degrees
Pressure Angle
20 Degrees
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Tooth Direction
Right Hand
Precision Class
JIS N6 (JIS B1702-1:1998)
Metric Module Pitch
1

Description

Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 90, Outside Diameter 92 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.