Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1.5-100R

  • Zoro # G304841726


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Alloy Steel
Outside Diameter
153 mm
Spiral Angle
21.5 Degrees
Face Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-100R
Zoro #
G304841726
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
153 mm
Face Width
12 mm
Overall Length
24 mm
Hub Diameter
70 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Pitch Diameter
150 mm

Details

Item
Ground Helical Gear
Number of Teeth
100
Material
Alloy Steel
Spiral Angle
21.5 Degrees
Metric Module Pitch
1.5
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Gear Type
Helical
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Shape
S1
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
12 mm
Tooth Direction
Right Hand
Finish
Black Oxide

Description

Ground Helical Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 70 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 100, Outside Diameter 153 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.