Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1.5-20L

  • Zoro # G204841659


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Alloy Steel
Spiral Angle
21.5 Degrees
Gear Type
Helical
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-20L
Zoro #
G204841659
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Overall Length
24 mm
Outside Diameter
33 mm
Pitch Diameter
30 mm
Face Width
12 mm
Hub Diameter
24 mm

Details

Item
Ground Helical Gear
Number of Teeth
20
Material
Alloy Steel
Spiral Angle
21.5 Degrees
Gear Type
Helical
Tooth Direction
Left Hand
Maximum Teeth Hardness
60 HRC
Pressure Angle
20 Degrees
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
1.5
Precision Class
JIS N6 (JIS B1702-1:1998)
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
System of Measurement
Metric
Hub Projection
12 mm
Gear Shape
S1

Description

Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 24 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 20, Outside Diameter 33 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.