Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1.5-22L

  • Zoro # G904841874


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
22
Material
Alloy Steel
Tooth Direction
Left Hand
Metric Module Pitch
1.5
Spiral Angle
21.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-22L
Zoro #
G904841874
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
26 mm
Face Width
12 mm
Outside Diameter
36 mm
Bore Diameter
12 mm
Pitch Diameter
33 mm
Overall Length
24 mm

Details

Item
Ground Helical Gear
Number of Teeth
22
Material
Alloy Steel
Tooth Direction
Left Hand
Metric Module Pitch
1.5
Spiral Angle
21.5 Degrees
Hub Projection
12 mm
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Shape
S1
System of Measurement
Metric
Gear Type
Helical
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
Maximum Teeth Hardness
60 HRC

Description

Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 26 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 22, Outside Diameter 36 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.