Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1.5-22R

  • Zoro # G904841843


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
22
Material
Alloy Steel
Pressure Angle
20 Degrees
Overall Length
24 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-22R
Zoro #
G904841843
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24 mm
Hub Diameter
26 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Outside Diameter
36 mm
Face Width
12 mm
Pitch Diameter
33 mm

Details

Item
Ground Helical Gear
Number of Teeth
22
Material
Alloy Steel
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Tooth Direction
Right Hand
Minimum Teeth Hardness
50 HRC
Gear Shape
S1
Precision Class
JIS N6 (JIS B1702-1:1998)
Spiral Angle
21.5 Degrees
Hub Projection
12 mm
Maximum Teeth Hardness
60 HRC
Gear Type
Helical

Description

Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 26 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 22, Outside Diameter 36 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.