Ground Helical Gears
Mfr # KHG1.5-24L
Zoro # G504841861
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
24
Material
Alloy Steel
Gear Shape
S1
System of Measurement
Metric
Gear Type
Helical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG1.5-24L
Zoro #
G504841861
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
24 mm
Pitch Diameter
36 mm
Bore Diameter
12 mm
Outside Diameter
39 mm
Face Width
12 mm
Bore Diameter Tolerance
H7
Hub Diameter
28 mm
Details
Item
Ground Helical Gear
Number of Teeth
24
Material
Alloy Steel
Gear Shape
S1
System of Measurement
Metric
Gear Type
Helical
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
1.5
Maximum Teeth Hardness
60 HRC
Tooth Direction
Left Hand
Hub Projection
12 mm
Precision Class
JIS N6 (JIS B1702-1:1998)
Spiral Angle
21.5 Degrees
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
Description
Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 28 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 24, Outside Diameter 39 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.