Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1.5-32R

  • Zoro # G204841758


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
32
Material
Alloy Steel
Pitch Diameter
48 mm
Bore Diameter Tolerance
H7
Overall Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-32R
Zoro #
G204841758
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
48 mm
Bore Diameter Tolerance
H7
Overall Length
24 mm
Hub Diameter
40 mm
Outside Diameter
51 mm
Face Width
12 mm
Bore Diameter
15 mm

Details

Item
Ground Helical Gear
Number of Teeth
32
Material
Alloy Steel
Gear Shape
S1
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
21.5 Degrees
Hub Projection
12 mm
Gear Type
Helical
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Precision Class
JIS N6 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Finish
Black Oxide
Metric Module Pitch
1.5
Tooth Direction
Right Hand

Description

Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 40 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 32, Outside Diameter 51 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.