Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1.5-36R

  • Zoro # G704841562


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
Alloy Steel
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Overall Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-36R
Zoro #
G704841562
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24 mm
Outside Diameter
57 mm
Bore Diameter Tolerance
H7
Pitch Diameter
54 mm
Bore Diameter
15 mm
Hub Diameter
45 mm
Face Width
12 mm

Details

Item
Ground Helical Gear
Number of Teeth
36
Material
Alloy Steel
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Hub Projection
12 mm
Gear Shape
S1
Metric Module Pitch
1.5
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Gear Type
Helical
Precision Class
JIS N6 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
21.5 Degrees
Tooth Direction
Right Hand

Description

Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 45 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 36, Outside Diameter 57 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.