Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1.5-40R

  • Zoro # G604841495


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Alloy Steel
Outside Diameter
63 mm
Overall Length
24 mm
Precision Class
JIS N6 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-40R
Zoro #
G604841495
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
63 mm
Overall Length
24 mm
Bore Diameter Tolerance
H7
Face Width
12 mm
Pitch Diameter
60 mm
Hub Diameter
50 mm
Bore Diameter
15 mm

Details

Item
Ground Helical Gear
Number of Teeth
40
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Type
Helical
Minimum Teeth Hardness
50 HRC
Hub Projection
12 mm
Pressure Angle
20 Degrees
Maximum Teeth Hardness
60 HRC
Gear Shape
S1
Spiral Angle
21.5 Degrees
System of Measurement
Metric
Tooth Direction
Right Hand
Metric Module Pitch
1.5
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 40, Outside Diameter 63 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.