Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1.5-52R

  • Zoro # G804841585


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
52
Material
Alloy Steel
Bore Diameter Tolerance
H7
Teeth Heat Treatment
Hardened Teeth
Hub Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-52R
Zoro #
G804841585
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
60 mm
Overall Length
24 mm
Outside Diameter
81 mm
Face Width
12 mm
Bore Diameter
18 mm
Pitch Diameter
78 mm

Details

Item
Ground Helical Gear
Number of Teeth
52
Material
Alloy Steel
Teeth Heat Treatment
Hardened Teeth
Gear Shape
S1
Minimum Teeth Hardness
50 HRC
Hub Projection
12 mm
Pressure Angle
20 Degrees
Finish
Black Oxide
Tooth Direction
Right Hand
Metric Module Pitch
1.5
Gear Type
Helical
System of Measurement
Metric
Spiral Angle
21.5 Degrees
Maximum Teeth Hardness
60 HRC
Precision Class
JIS N6 (JIS B1702-1:1998)

Description

Ground Helical Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 52, Outside Diameter 81 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.