Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG1.5-70L

  • Zoro # G104841643


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
70
Material
Alloy Steel
Outside Diameter
108 mm
Face Width
12 mm
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-70L
Zoro #
G104841643
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
108 mm
Face Width
12 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Pitch Diameter
105 mm
Overall Length
24 mm
Hub Diameter
60 mm

Details

Item
Ground Helical Gear
Number of Teeth
70
Material
Alloy Steel
Pressure Angle
20 Degrees
Hub Projection
12 mm
Minimum Teeth Hardness
50 HRC
Tooth Direction
Left Hand
Finish
Black Oxide
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Shape
S1
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Metric Module Pitch
1.5
Spiral Angle
21.5 Degrees
Teeth Heat Treatment
Hardened Teeth
Gear Type
Helical

Description

Ground Helical Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 70, Outside Diameter 108 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.