Ground Helical Gears
Mfr # KHG1.5-70R
Zoro # G604841624
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
70
Material
Alloy Steel
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG1.5-70R
Zoro #
G604841624
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Face Width
12 mm
Pitch Diameter
105 mm
Hub Diameter
60 mm
Overall Length
24 mm
Outside Diameter
108 mm
Bore Diameter
20 mm
Details
Item
Ground Helical Gear
Number of Teeth
70
Material
Alloy Steel
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Precision Class
JIS N6 (JIS B1702-1:1998)
Spiral Angle
21.5 Degrees
Gear Shape
S1
Metric Module Pitch
1.5
Minimum Teeth Hardness
50 HRC
Hub Projection
12 mm
Pressure Angle
20 Degrees
Gear Type
Helical
Tooth Direction
Right Hand
Finish
Black Oxide
Description
Ground Helical Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 70, Outside Diameter 108 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.