Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG2-15L

  • Zoro # G604841570


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Material
Alloy Steel
Outside Diameter
34 mm
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG2-15L
Zoro #
G604841570
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
34 mm
Bore Diameter
12 mm
Face Width
16 mm
Bore Diameter Tolerance
H7
Pitch Diameter
30 mm
Overall Length
29 mm
Hub Diameter
24 mm

Details

Item
Ground Helical Gear
Number of Teeth
15
Material
Alloy Steel
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Tooth Direction
Left Hand
Hub Projection
13 mm
System of Measurement
Metric
Metric Module Pitch
2
Gear Type
Helical
Precision Class
JIS N6 (JIS B1702-1:1998)
Minimum Teeth Hardness
50 HRC
Gear Shape
S1
Pressure Angle
20 Degrees
Spiral Angle
21.5 Degrees
Finish
Black Oxide

Description

Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 24 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 15, Outside Diameter 34 mm, Overall Length 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.