Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Helical Gears

  • Mfr # KHG2-18R

  • Zoro # G804841660


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Material
Alloy Steel
Metric Module Pitch
2
Finish
Black Oxide
Hub Projection
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHG2-18R
Zoro #
G804841660
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
16 mm
Overall Length
29 mm
Hub Diameter
30 mm
Pitch Diameter
36 mm
Bore Diameter Tolerance
H7
Outside Diameter
40 mm
Bore Diameter
12 mm

Details

Item
Ground Helical Gear
Number of Teeth
18
Material
Alloy Steel
Metric Module Pitch
2
Finish
Black Oxide
Hub Projection
13 mm
Pressure Angle
20 Degrees
System of Measurement
Metric
Gear Type
Helical
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Shape
S1
Spiral Angle
21.5 Degrees
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Tooth Direction
Right Hand

Description

Ground Helical Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 30 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 18, Outside Diameter 40 mm, Overall Length 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.