Zoro Homepage

Ground Helical Gears

  • Mfr # KHG2-20R

  • Zoro # G104841582


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Alloy Steel
Teeth Heat Treatment
Hardened Teeth
Gear Type
Helical
Spiral Angle
21.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG2-20R
Zoro #
G104841582
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
32 mm
Outside Diameter
44 mm
Overall Length
29 mm
Bore Diameter
15 mm
Pitch Diameter
40 mm
Face Width
16 mm
Bore Diameter Tolerance
H7

Details

Item
Ground Helical Gear
Number of Teeth
20
Material
Alloy Steel
Teeth Heat Treatment
Hardened Teeth
Gear Type
Helical
Spiral Angle
21.5 Degrees
Maximum Teeth Hardness
60 HRC
Gear Shape
S1
Hub Projection
13 mm
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
2
Pressure Angle
20 Degrees
Finish
Black Oxide
System of Measurement
Metric
Tooth Direction
Right Hand
Precision Class
JIS N6 (JIS B1702-1:1998)

Description

Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 32 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 20, Outside Diameter 44 mm, Overall Length 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.