Ground Helical Gears
Mfr # KHG2-24L
Zoro # G904841591
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
24
Material
Alloy Steel
Gear Shape
S1
Precision Class
JIS N6 (JIS B1702-1:1998)
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KHG2-24L
Zoro #
G904841591
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
15 mm
Hub Diameter
38 mm
Bore Diameter Tolerance
H7
Overall Length
29 mm
Face Width
16 mm
Pitch Diameter
48 mm
Outside Diameter
52 mm
Details
Item
Ground Helical Gear
Number of Teeth
24
Material
Alloy Steel
Gear Shape
S1
Precision Class
JIS N6 (JIS B1702-1:1998)
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Pressure Angle
20 Degrees
Gear Type
Helical
Tooth Direction
Left Hand
Hub Projection
13 mm
Spiral Angle
21.5 Degrees
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2
Description
Ground Helical Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 38 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 24, Outside Diameter 52 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.