Ground Helical Gears
Mfr # KHG2-32R
Zoro # G604841792
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
32
Material
Alloy Steel
Gear Shape
S1
Minimum Teeth Hardness
50 HRC
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG2-32R
Zoro #
G604841792
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
18 mm
Face Width
16 mm
Hub Diameter
50 mm
Pitch Diameter
64 mm
Overall Length
29 mm
Outside Diameter
68 mm
Bore Diameter Tolerance
H7
Details
Item
Ground Helical Gear
Number of Teeth
32
Material
Alloy Steel
Gear Shape
S1
Minimum Teeth Hardness
50 HRC
Tooth Direction
Right Hand
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Pressure Angle
20 Degrees
System of Measurement
Metric
Spiral Angle
21.5 Degrees
Metric Module Pitch
2
Precision Class
JIS N6 (JIS B1702-1:1998)
Gear Type
Helical
Hub Projection
13 mm
Maximum Teeth Hardness
60 HRC
Description
Ground Helical Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 32, Outside Diameter 68 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.