Zoro Homepage

Ground Helical Gears

  • Mfr # KHG2-35R

  • Zoro # G904841799


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
35
Material
Alloy Steel
Gear Type
Helical
Finish
Black Oxide
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG2-35R
Zoro #
G904841799
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
29 mm
Bore Diameter
18 mm
Face Width
16 mm
Pitch Diameter
70 mm
Hub Diameter
50 mm
Bore Diameter Tolerance
H7
Outside Diameter
74 mm

Details

Item
Ground Helical Gear
Number of Teeth
35
Material
Alloy Steel
Gear Type
Helical
Finish
Black Oxide
Pressure Angle
20 Degrees
Precision Class
JIS N6 (JIS B1702-1:1998)
Hub Projection
13 mm
System of Measurement
Metric
Spiral Angle
21.5 Degrees
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
Tooth Direction
Right Hand
Gear Shape
S1
Metric Module Pitch
2

Description

Ground Helical Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 35, Outside Diameter 74 mm, Overall Length 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.